Our DTS 3265 (NEMA Type 3R/4) outdoor series cooling unit is one of our most popular and versatile cooling units. Cutout footprint is compatible with our older 12,000 Btu/h cooling units, allowing for easy upgrade or replacement.
Rated Voltage
230 V
Mounting Position
Side Mount
Type Rating
Type 3R/4
Fuse Rating
15 A
Fuse Type
CC
Noise Level
73 dB(A)
Controller
Standard Controller
Color
Dark Gray - ANSI 61
Frequency
50/60 Hz
Cooling Capacity
10000-13000 BTU/hr
Cover Material
Electrostatically Powder Coated Steel
Standards
UL, cUL, CE, EAC
Weight
150.0 LB
EAN or UPC
4061131067573
We're here for you
with Service Centers across the country - We have your back