Our DTS 3245 (NEMA Type 12) indoor series cooling unit is one of our most popular and versatile cooling units. Cutout footprint is compatible with our older 12,000 Btu/h cooling units, allowing for easy upgrade or replacement.
Color
Dark Gray - ANSI 61
Controller
Standard Controller
Mounting Position
Side Mount
Cover Material
Electrostatically Powder Coated Steel
Fuse Rating
35 A
Fuse Type
CC
Rated Voltage
115 V
Cooling Capacity
10000-13000 BTU/hr
Type Rating
Type 12
Frequency
60 Hz
Standards
UL, cUL, CE, EAC
Noise Level
73 dB(A)
Weight
150.0 LB
EAN or UPC
4061131067641
We're here for you
with Service Centers across the country - We have your back