Our DTS 3245 (NEMA Type 12) indoor series cooling unit is one of our most popular and versatile cooling units. Cutout footprint is compatible with our older 12,000 Btu/h cooling units, allowing for easy upgrade or replacement.
Mounting Position
Side Mount
Controller
Standard Controller
Color
Light Gray - RAL 7035
Standards
UL, cUL, CE, EAC
Frequency
60 Hz
Noise Level
73 dB(A)
Cover Material
Electrostatically Powder Coated Steel
Rated Voltage
115 V
Cooling Capacity
10000-13000 BTU/hr
Fuse Type
CC
Type Rating
Type 12
Fuse Rating
35 A
Weight
150.0 LB
EAN or UPC
4061131067658
We're here for you
with Service Centers across the country - We have your back