Our DTS 3265 (NEMA Type 3R/4) outdoor series cooling unit is one of our most popular and versatile cooling units. Cutout footprint is compatible with our older 12,000 Btu/h cooling units, allowing for easy upgrade or replacement.
Color
Dark Gray - ANSI 61
Type Rating
Type 3R/4
Standards
UL, cUL, CE, EAC
Controller
Standard Controller
Cover Material
Electrostatically Powder Coated Steel
Noise Level
73 dB(A)
Rated Voltage
115 V
Cooling Capacity
10000-13000 BTU/hr
Fuse Rating
35 A
Fuse Type
CC
Mounting Position
Side Mount
Frequency
60 Hz
Weight
150.0 LB
EAN or UPC
4061131067665
We're here for you
with Service Centers across the country - We have your back