Our DTS 3681C (NEMA Type 4/4x) series cooling unit is a new improved version of our former DTS 36X1 indoor cooling units, providing the highest cooling capacity in the smallest footprint possible with 2 tons of cooling capacity. This unit includes the low ambient package with a 900W heater.
Color
304 Stainless Steel
Cover Material
304 Stainless Steel
Frequency
50/60 Hz
Type Rating
Type 4/4x
Standards
UL, cUL, CE, EAC
Controller
Standard Controller
Mounting Position
Side Mount
Fuse Type
CC
Cooling Capacity
21000-29000 BTU/hr
Rated Voltage
400 V/460 V
Fuse Rating
10 A
Noise Level
81 dB(A)
Weight
234.8 LB
EAN or UPC
4061131247500
We're here for you
with Service Centers across the country - We have your back