Our DTS 3641C (NEMA Type 12) series cooling unit is a new improved version of our former DTS 36X1 indoor cooling units, providing the highest cooling capacity in the smallest footprint possible with 2 tons of cooling capacity.
Rated Voltage
400 V/460 V
Fuse Type
CC
Color
Dark Gray - ANSI 61
Cover Material
Electrostatically Powder Coated Steel
Type Rating
Type 12
Standards
UL, cUL, CE, EAC
Frequency
50/60 Hz
Fuse Rating
10 A
Cooling Capacity
21000-29000 BTU/hr
Controller
Standard Controller
Noise Level
81 dB(A)
Mounting Position
Side Mount
Weight
226.2 LB
EAN or UPC
4061131005520
We're here for you
with Service Centers across the country - We have your back