Our DTS 3641C (NEMA Type 12) series cooling unit is a new improved version of our former DTS 36X1 indoor cooling units, providing the highest cooling capacity in the smallest footprint possible with 2 tons of cooling capacity.
Controller
Standard Controller
Color
Light Gray - RAL 7035
Type Rating
Type 12
Mounting Position
Side Mount
Cooling Capacity
21000-29000 BTU/hr
Cover Material
Electrostatically Powder Coated Steel
Noise Level
81 dB(A)
Rated Voltage
400 V/460 V
Standards
UL, cUL, CE, EAC
Fuse Rating
10 A
Frequency
50/60 Hz
Fuse Type
CC
Weight
226.2 LB
EAN or UPC
4061131005285
We're here for you
with Service Centers across the country - We have your back