Our DTS 3661C (NEMA Type 3R/4) series cooling unit is a new improved version of our former DTS 36X1 indoor cooling units, providing the highest cooling capacity in the smallest footprint possible with 2 tons of cooling capacity. This unit includes the low ambient package with a 900W heater.
Cooling Capacity
21000-29000 BTU/hr
Noise Level
81 dB(A)
Rated Voltage
400 V/460 V
Color
Light Gray - RAL 7035
Standards
UL, cUL, CE, EAC
Fuse Type
CC
Type Rating
Type 3R/4
Frequency
50/60 Hz
Fuse Rating
10 A
Mounting Position
Side Mount
Cover Material
Electrostatically Powder Coated Steel
Controller
Standard Controller
Weight
234.8 LB
EAN or UPC
4061131247524
We're here for you
with Service Centers across the country - We have your back