Our DTS 3681C (NEMA Type 4/4x) series cooling unit is a new improved version of our former DTS 36X1 indoor cooling units, providing the highest cooling capacity in the smallest footprint possible with 2 tons of cooling capacity. This unit includes the low ambient package with a 900W heater.
Controller
Standard Controller
Type Rating
Type 4/4x
Mounting Position
Side Mount
Color
304 Stainless Steel
Frequency
60 Hz
Standards
UL, cUL, CE, EAC
Cover Material
304 Stainless Steel
Rated Voltage
230 V
Fuse Type
CC
Noise Level
81 dB(A)
Fuse Rating
30 A
Cooling Capacity
21000-29000 BTU/hr
Weight
234.8 LB
EAN or UPC
4061131247531
We're here for you
with Service Centers across the country - We have your back