Our DTS 3661C (NEMA Type 3R/4) series cooling unit is a new improved version of our former DTS 36X1 indoor cooling units, providing the highest cooling capacity in the smallest footprint possible with 2 tons of cooling capacity.
Controller
Standard Controller
Cooling Capacity
21000-29000 BTU/hr
Color
Dark Gray - ANSI 61
Noise Level
81 dB(A)
Frequency
60 Hz
Standards
UL, cUL, CE, EAC
Mounting Position
Side Mount
Type Rating
Type 3R/4
Cover Material
Electrostatically Powder Coated Steel
Fuse Rating
30 A
Fuse Type
CC
Rated Voltage
230 V
Weight
234.8 LB
EAN or UPC
4061131007548
We're here for you
with Service Centers across the country - We have your back