Our DTS 3661C (NEMA Type 3R/4) series cooling unit is a new improved version of our former DTS 36X1 indoor cooling units, providing the highest cooling capacity in the smallest footprint possible with 2 tons of cooling capacity. This unit includes the low ambient package with a 900W heater.
Cooling Capacity
21000-29000 BTU/hr
Cover Material
Electrostatically Powder Coated Steel
Type Rating
Type 3R/4
Rated Voltage
230 V
Frequency
60 Hz
Fuse Rating
20 A
Mounting Position
Side Mount
Color
Light Gray - RAL 7035
Noise Level
81 dB(A)
Standards
UL, cUL, CE, EAC
Fuse Type
CC
Controller
Standard Controller
Weight
234.8 LB
EAN or UPC
4061131247586
We're here for you
with Service Centers across the country - We have your back