Our DTS 3441C (NEMA Type 12) series cooling unit is a new improved version of our former DTS 34X1 indoor cooling units, providing the highest cooling capacity in the smallest footprint possible with 1.5 tons of cooling capacity.
Fuse Type
CC
Cooling Capacity
21000-29000 BTU/hr
Rated Voltage
400 V/460 V
Type Rating
Type 12
Cover Material
Electrostatically Powder Coated Steel
Color
Light Gray - RAL 7035
Frequency
50/60 Hz
Standards
UL, cUL, CE, EAC
Fuse Rating
7 A
Controller
Standard Controller
Noise Level
81 dB(A)
Mounting Position
Side Mount
Weight
201.5 LB
EAN or UPC
4061131019534
We're here for you
with Service Centers across the country - We have your back