Our DTS 3461C (NEMA Type 3R/4) series cooling unit is a new improved version of our former DTS 34X1 indoor cooling units, providing the highest cooling capacity in the smallest footprint possible with 1.5 tons of cooling capacity.
Standards
UL, cUL, CE, EAC
Fuse Type
CC
Rated Voltage
400 V/460 V
Cooling Capacity
21000-29000 BTU/hr
Controller
Standard Controller
Cover Material
Electrostatically Powder Coated Steel
Frequency
50/60 Hz
Fuse Rating
7 A
Noise Level
81 dB(A)
Mounting Position
Side Mount
Color
Dark Gray - ANSI 61
Type Rating
Type 3R/4
Weight
210.1 LB
EAN or UPC
4061131019541
We're here for you
with Service Centers across the country - We have your back