Our DTS 3461C (NEMA Type 3R/4) series cooling unit is a new improved version of our former DTS 34X1 indoor cooling units, providing the highest cooling capacity in the smallest footprint possible with 1.5 tons of cooling capacity.
Noise Level
81 dB(A)
Fuse Type
CC
Frequency
50/60 Hz
Color
Light Gray - RAL 7035
Rated Voltage
400 V/460 V
Controller
Standard Controller
Type Rating
Type 3R/4
Cooling Capacity
21000-29000 BTU/hr
Standards
UL, cUL, CE, EAC
Mounting Position
Side Mount
Cover Material
Electrostatically Powder Coated Steel
Fuse Rating
7 A
Weight
210.1 LB
EAN or UPC
4061131019688
We're here for you
with Service Centers across the country - We have your back