Our DTS 3461C (NEMA Type 3R/4) series cooling unit is a new improved version of our former DTS 34X1 indoor cooling units, providing the highest cooling capacity in the smallest footprint possible with 1.5 tons of cooling capacity. This unit includes the low ambient package with a 900W heater.
Standards
UL, cUL, CE, EAC
Fuse Rating
7 A
Rated Voltage
400 V/460 V
Mounting Position
Side Mount
Noise Level
81 dB(A)
Controller
Standard Controller
Frequency
50/60 Hz
Cooling Capacity
21000-29000 BTU/hr
Cover Material
Electrostatically Powder Coated Steel
Type Rating
Type 3R/4
Color
Dark Gray - ANSI 61
Fuse Type
CC
Weight
210.1 LB
EAN or UPC
4061131247562
We're here for you
with Service Centers across the country - We have your back