Our DTS 3461C (NEMA Type 3R/4) series cooling unit is a new improved version of our former DTS 34X1 indoor cooling units, providing the highest cooling capacity in the smallest footprint possible with 1.5 tons of cooling capacity.
Noise Level
81 dB(A)
Type Rating
Type 3R/4
Rated Voltage
230 V
Fuse Rating
20 A
Cooling Capacity
21000-29000 BTU/hr
Fuse Type
CC
Frequency
60 Hz
Color
Dark Gray - ANSI 61
Cover Material
Electrostatically Powder Coated Steel
Standards
UL, cUL, CE, EAC
Mounting Position
Side Mount
Controller
Standard Controller
Weight
210.1 LB
EAN or UPC
4061131020080
We're here for you
with Service Centers across the country - We have your back