Our DTS 3461C (NEMA Type 3R/4) series cooling unit is a new improved version of our former DTS 34X1 indoor cooling units, providing the highest cooling capacity in the smallest footprint possible with 1.5 tons of cooling capacity.
Fuse Rating
20 A
Mounting Position
Side Mount
Type Rating
Type 3R/4
Color
Light Gray - RAL 7035
Controller
Standard Controller
Fuse Type
CC
Rated Voltage
230 V
Frequency
60 Hz
Cover Material
Electrostatically Powder Coated Steel
Noise Level
81 dB(A)
Standards
UL, cUL, CE, EAC
Cooling Capacity
21000-29000 BTU/hr
Weight
210.1 LB
EAN or UPC
4061131020158
We're here for you
with Service Centers across the country - We have your back