Skip to content Skip to navigation menu
Electrostatically Powder Coated Steel Dark Gray-ANSI 61 230 V 21000-29000 BTU/hr Side Mount Cooling Unit

13384139371

Electrostatically Powder Coated Steel Dark Gray-ANSI 61 230 V 21000-29000 BTU/hr Side Mount Cooling Unit
Item #121624723
  • 21000-29000 BTU/hr Cooling Capacity
  • 230 Voltage
Electrostatically Powder Coated Steel Dark Gray-ANSI 61 230 V 21000-29000 BTU/hr Side Mount Cooling Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 21000-29000 BTU/hr Cooling Capacity
  • 230 Voltage

description

  • Our DTS 3461C (NEMA Type 3R/4) series cooling unit is a new improved version of our former DTS 34X1 indoor cooling units, providing the highest cooling capacity in the smallest footprint possible with 1.5 tons of cooling capacity. This unit includes the low ambient package with a 900W heater.
Fuse Type CC
Fuse Rating 20 A
Controller Standard Controller
Noise Level 81 dB(A)
Cover Material Electrostatically Powder Coated Steel
Standards UL, cUL, CE, EAC
Frequency 60 Hz
Type Rating Type 3R/4
Cooling Capacity 21000-29000 BTU/hr
Color Dark Gray - ANSI 61
Mounting Position Side Mount
Rated Voltage 230 V
Weight 210.1 LB
EAN or UPC 4061131247609
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison