Our DTS 3481C (NEMA Type 4/4x) series cooling unit is a new improved version of our former DTS 34X1 indoor cooling units, providing the highest cooling capacity in the smallest footprint possible with 1.5 tons of cooling capacity. This unit includes the low ambient package with a 900W heater.
Mounting Position
Side Mount
Color
Light Gray - RAL 7035
Frequency
60 Hz
Type Rating
Type 3R/4
Fuse Rating
20 A
Fuse Type
CC
Rated Voltage
230 V
Controller
Standard Controller
Noise Level
81 dB(A)
Cooling Capacity
21000-29000 BTU/hr
Standards
UL, cUL, CE, EAC
Cover Material
Electrostatically Powder Coated Steel
Weight
210.1 LB
EAN or UPC
4061131060895
We're here for you
with Service Centers across the country - We have your back