Our DTS 3181 (NEMA Type 4/4x) stainless steel series cooling unit utilizes a long internal air path to capture heat above the components and provide cool air below.
Rated Voltage
400 V/460 V
Fuse Type
CC
Mounting Position
Side Mount
Cooling Capacity
3000-4000 BTU/hr
Frequency
50/60 Hz
Controller
Standard Controller
Color
316 Stainless Steel
Cover Material
316 Stainless Steel
Noise Level
70 dB(A)
Type Rating
Type 4/4x
Standards
UL, cUL, CE, EAC
Fuse Rating
10 A
Weight
97.0 LB
EAN or UPC
4061131068228
We're here for you
with Service Centers across the country - We have your back