Our DTS 3181 (NEMA Type 4/4x) stainless steel series cooling unit utilizes a long internal air path to capture heat above the components and provide cool air below. This unit includes the low ambient package with a 900W heater.
Cooling Capacity
3000-4000 BTU/hr
Color
304 Stainless Steel
Frequency
50/60 Hz
Mounting Position
Side Mount
Fuse Type
CC
Type Rating
Type 4/4x
Cover Material
304 Stainless Steel
Noise Level
70 dB(A)
Rated Voltage
400 V/460 V
Controller
Standard Controller
Standards
UL, cUL, CE, EAC
Fuse Rating
10 A
Weight
97.0 LB
EAN or UPC
4061131068235
We're here for you
with Service Centers across the country - We have your back