Our DTS 3141 (NEMA Type 12) indoor series cooling unit utilizes a long internal air path to capture heat above the components and provide cool air below.
Noise Level
70 dB(A)
Color
Light Gray - RAL 7035
Type Rating
Type 12
Cooling Capacity
3000-4000 BTU/hr
Cover Material
Electrostatically Powder Coated Steel
Frequency
50/60 Hz
Fuse Rating
10 A
Controller
Standard Controller
Rated Voltage
400 V/460 V
Mounting Position
Side Mount
Fuse Type
CC
Standards
UL, cUL, CE, EAC
Weight
84.0 LB
EAN or UPC
4061131068280
We're here for you
with Service Centers across the country - We have your back