Our DTS 3181 (NEMA Type 4/4x) stainless steel series cooling unit utilizes a long internal air path to capture heat above the components and provide cool air below.
Cover Material
304 Stainless Steel
Fuse Rating
10 A
Fuse Type
CC
Cooling Capacity
3000-4000 BTU/hr
Type Rating
Type 4/4x
Controller
Standard Controller
Frequency
50/60 Hz
Rated Voltage
230 V
Standards
UL, cUL, CE, EAC
Mounting Position
Side Mount
Color
304 Stainless Steel
Noise Level
70 dB(A)
Weight
92.0 LB
EAN or UPC
4061131068358
We're here for you
with Service Centers across the country - We have your back