Our DTS 3181 (NEMA Type 4/4x) stainless steel series cooling unit utilizes a long internal air path to capture heat above the components and provide cool air below. This unit includes the low ambient package with a 900W heater.
Cooling Capacity
3000-4000 BTU/hr
Fuse Rating
10 A
Cover Material
304 Stainless Steel
Color
304 Stainless Steel
Frequency
50/60 Hz
Rated Voltage
230 V
Mounting Position
Side Mount
Controller
Standard Controller
Fuse Type
CC
Noise Level
70 dB(A)
Standards
UL, cUL, CE, EAC
Type Rating
Type 4/4x
Weight
92.0 LB
EAN or UPC
4061131068372
We're here for you
with Service Centers across the country - We have your back