Our DTS 3141 (NEMA Type 12) indoor series cooling unit utilizes a long internal air path to capture heat above the components and provide cool air below.
Cooling Capacity
3000-4000 BTU/hr
Controller
Standard Controller
Mounting Position
Side Mount
Noise Level
70 dB(A)
Cover Material
Electrostatically Powder Coated Steel
Type Rating
Type 12
Fuse Rating
10 A
Standards
UL, cUL, CE, EAC
Fuse Type
CC
Color
Dark Gray - ANSI 61
Frequency
50/60 Hz
Rated Voltage
230 V
Weight
84.0 LB
EAN or UPC
4061131068396
We're here for you
with Service Centers across the country - We have your back