Our DTS 3141 (NEMA Type 12) indoor series cooling unit utilizes a long internal air path to capture heat above the components and provide cool air below.
Controller
Standard Controller
Mounting Position
Side Mount
Cover Material
Electrostatically Powder Coated Steel
Frequency
50/60 Hz
Standards
UL, cUL, CE, EAC
Fuse Type
CC
Rated Voltage
230 V
Fuse Rating
10 A
Color
Light Gray - RAL 7035
Cooling Capacity
3000-4000 BTU/hr
Noise Level
70 dB(A)
Type Rating
Type 12
Weight
84.0 LB
EAN or UPC
4061131068419
We're here for you
with Service Centers across the country - We have your back