Our DTS 3161 (NEMA Type 3R/4) outdoor series cooling unit utilizes a long internal air path to capture heat above the components and provide cool air below.
Noise Level
70 dB(A)
Standards
UL, cUL, CE, EAC
Mounting Position
Side Mount
Controller
Standard Controller
Cooling Capacity
3000-4000 BTU/hr
Fuse Type
CC
Rated Voltage
230 V
Fuse Rating
10 A
Frequency
50/60 Hz
Cover Material
Electrostatically Powder Coated Steel
Type Rating
Type 3R/4
Color
Dark Gray - ANSI 61
Weight
89.0 LB
EAN or UPC
4061131068433
We're here for you
with Service Centers across the country - We have your back