Our DTS 3161 (NEMA Type 3R/4) outdoor series cooling unit utilizes a long internal air path to capture heat above the components and provide cool air below.
Cover Material
Electrostatically Powder Coated Steel
Mounting Position
Side Mount
Fuse Rating
10 A
Frequency
50/60 Hz
Color
Light Gray - RAL 7035
Fuse Type
CC
Noise Level
70 dB(A)
Cooling Capacity
3000-4000 BTU/hr
Controller
Standard Controller
Type Rating
Type 3R/4
Standards
UL, cUL, CE, EAC
Rated Voltage
230 V
Weight
89.0 LB
EAN or UPC
4061131068457
We're here for you
with Service Centers across the country - We have your back