Our DTS 3161 (NEMA Type 3R/4) outdoor series cooling unit utilizes a long internal air path to capture heat above the components and provide cool air below. This unit includes the low ambient package with a 900W heater.
Type Rating
Type 3R/4
Fuse Type
CC
Controller
Standard Controller
Fuse Rating
10 A
Standards
UL, cUL, CE, EAC
Color
Light Gray - RAL 7035
Cover Material
Electrostatically Powder Coated Steel
Rated Voltage
230 V
Frequency
50/60 Hz
Cooling Capacity
3000-4000 BTU/hr
Mounting Position
Side Mount
Noise Level
70 dB(A)
Weight
89.0 LB
EAN or UPC
4061131068471
We're here for you
with Service Centers across the country - We have your back