Our DTS 3181 (NEMA Type 4/4x) stainless steel series cooling unit utilizes a long internal air path to capture heat above the components and provide cool air below.
Color
304 Stainless Steel
Cover Material
304 Stainless Steel
Rated Voltage
115 V
Fuse Rating
10 A
Fuse Type
CC
Cooling Capacity
3000-4000 BTU/hr
Mounting Position
Side Mount
Type Rating
Type 4/4x
Frequency
60 Hz
Standards
UL, cUL, CE, EAC
Controller
Standard Controller
Noise Level
70 dB(A)
Weight
92.0 LB
EAN or UPC
4061131068488
We're here for you
with Service Centers across the country - We have your back