Our DTS 3181 (NEMA Type 4/4x) stainless steel series cooling unit utilizes a long internal air path to capture heat above the components and provide cool air below.
Mounting Position
Side Mount
Standards
UL, cUL, CE, EAC
Cover Material
316 Stainless Steel
Fuse Rating
10 A
Controller
Standard Controller
Noise Level
70 dB(A)
Color
316 Stainless Steel
Cooling Capacity
3000-4000 BTU/hr
Rated Voltage
115 V
Type Rating
Type 4/4x
Frequency
60 Hz
Fuse Type
CC
Weight
92.0 LB
EAN or UPC
4061131068495
We're here for you
with Service Centers across the country - We have your back