Our DTS 3161 (NEMA Type 3R/4) outdoor series cooling unit utilizes a long internal air path to capture heat above the components and provide cool air below.
Fuse Rating
10 A
Standards
UL, cUL, CE, EAC
Cover Material
Electrostatically Powder Coated Steel
Noise Level
70 dB(A)
Cooling Capacity
3000-4000 BTU/hr
Type Rating
Type 3R/4
Controller
Standard Controller
Fuse Type
CC
Mounting Position
Side Mount
Color
Dark Gray - ANSI 61
Frequency
60 Hz
Rated Voltage
115 V
Weight
89.0 LB
EAN or UPC
4061131068587
We're here for you
with Service Centers across the country - We have your back