Our DTS 3161 (NEMA Type 3R/4) outdoor series cooling unit utilizes a long internal air path to capture heat above the components and provide cool air below.
Color
Light Gray - RAL 7035
Cooling Capacity
3000-4000 BTU/hr
Controller
Standard Controller
Frequency
60 Hz
Mounting Position
Side Mount
Fuse Rating
10 A
Cover Material
Electrostatically Powder Coated Steel
Noise Level
70 dB(A)
Fuse Type
CC
Standards
UL, cUL, CE, EAC
Rated Voltage
115 V
Type Rating
Type 3R/4
Weight
89.0 LB
EAN or UPC
4061131068600
We're here for you
with Service Centers across the country - We have your back