Our DTS 3241 (NEMA Type 12) indoor series cooling unit utilizes a long internal air path to capture heat above the components and provide cool air below.
Frequency
50/60 Hz
Standards
UL, cUL, CE, EAC
Rated Voltage
400 V/460 V
Cover Material
Electrostatically Powder Coated Steel
Fuse Rating
6 A
Noise Level
73 dB(A)
Fuse Type
CC
Cooling Capacity
7000-8500 BTU/hr
Color
Dark Gray - ANSI 61
Type Rating
Type 12
Mounting Position
Side Mount
Controller
Standard Controller
Weight
135.5 LB
EAN or UPC
4061131068716
We're here for you
with Service Centers across the country - We have your back