Our DTS 3261 (NEMA Type 3R/4) outdoor series cooling unit utilizes a long internal air path to capture heat above the components and provide cool air below.
Cooling Capacity
7000-8500 BTU/hr
Rated Voltage
400 V/460 V
Fuse Rating
6 A
Color
Dark Gray - ANSI 61
Cover Material
Electrostatically Powder Coated Steel
Mounting Position
Side Mount
Standards
UL, cUL, CE, EAC
Fuse Type
CC
Controller
Standard Controller
Type Rating
Type 3R/4
Frequency
50/60 Hz
Noise Level
73 dB(A)
Weight
139.0 LB
EAN or UPC
4061131068778
We're here for you
with Service Centers across the country - We have your back