Our DTS 3261 (NEMA Type 3R/4) outdoor series cooling unit utilizes a long internal air path to capture heat above the components and provide cool air below. This unit includes the low ambient package with a 900W heater.
Color
Light Gray - RAL 7035
Noise Level
73 dB(A)
Fuse Type
CC
Type Rating
Type 3R/4
Fuse Rating
6 A
Controller
Standard Controller
Cooling Capacity
7000-8500 BTU/hr
Standards
UL, cUL, CE, EAC
Frequency
50/60 Hz
Mounting Position
Side Mount
Cover Material
Electrostatically Powder Coated Steel
Rated Voltage
400 V/460 V
Weight
139.0 LB
EAN or UPC
4061131068822
We're here for you
with Service Centers across the country - We have your back