Our DTS 3281 (NEMA Type 4/4x) stainless steel series cooling unit utilizes a long internal air path to capture heat above the components and provide cool air below.
Fuse Type
CC
Frequency
50/60 Hz
Cover Material
304 Stainless Steel
Color
304 Stainless Steel
Standards
UL, cUL, CE, EAC
Controller
Standard Controller
Type Rating
Type 4/4x
Rated Voltage
230 V
Noise Level
73 dB(A)
Mounting Position
Side Mount
Cooling Capacity
7000-8500 BTU/hr
Fuse Rating
10 A
Weight
132.0 LB
EAN or UPC
4061131068839
We're here for you
with Service Centers across the country - We have your back