Our DTS 3281 (NEMA Type 4/4x) stainless steel series cooling unit utilizes a long internal air path to capture heat above the components and provide cool air below. This unit includes the low ambient package with a 900W heater.
Cooling Capacity
7000-8500 BTU/hr
Controller
Standard Controller
Noise Level
73 dB(A)
Standards
UL, cUL, CE, EAC
Fuse Type
CC
Cover Material
316 Stainless Steel
Frequency
50/60 Hz
Rated Voltage
230 V
Fuse Rating
10 A
Mounting Position
Side Mount
Type Rating
Type 4/4x
Color
316 Stainless Steel
Weight
132.0 LB
EAN or UPC
4061131068860
We're here for you
with Service Centers across the country - We have your back