Our DTS 3261 (NEMA Type 3R/4) outdoor series cooling unit utilizes a long internal air path to capture heat above the components and provide cool air below. This unit includes the low ambient package with a 900W heater.
Type Rating
Type 3R/4
Frequency
50/60 Hz
Mounting Position
Side Mount
Fuse Type
CC
Cover Material
Electrostatically Powder Coated Steel
Controller
Standard Controller
Noise Level
73 dB(A)
Rated Voltage
230 V
Standards
UL, cUL, CE, EAC
Color
Light Gray - RAL 7035
Cooling Capacity
7000-8500 BTU/hr
Fuse Rating
10 A
Weight
123.5 LB
EAN or UPC
4061131068969
We're here for you
with Service Centers across the country - We have your back