Our DTS 3281 (NEMA Type 4/4x) stainless steel series cooling unit utilizes a long internal air path to capture heat above the components and provide cool air below. This unit includes the low ambient package with a 900W heater.
Fuse Rating
30 A
Cover Material
304 Stainless Steel
Mounting Position
Side Mount
Fuse Type
CC
Type Rating
Type 4/4x
Standards
UL, cUL, CE, EAC
Controller
Standard Controller
Noise Level
73 dB(A)
Color
304 Stainless Steel
Cooling Capacity
7000-8500 BTU/hr
Frequency
60 Hz
Rated Voltage
115 V
Weight
132.0 LB
EAN or UPC
4061131068983
We're here for you
with Service Centers across the country - We have your back