Our DTS 3241 (NEMA Type 12) indoor series cooling unit utilizes a long internal air path to capture heat above the components and provide cool air below.
Color
Light Gray - RAL 7035
Controller
Standard Controller
Cooling Capacity
7000-8500 BTU/hr
Fuse Rating
30 A
Rated Voltage
115 V
Cover Material
Electrostatically Powder Coated Steel
Standards
UL, cUL, CE, EAC
Frequency
60 Hz
Noise Level
73 dB(A)
Fuse Type
CC
Type Rating
Type 12
Mounting Position
Side Mount
Weight
119.0 LB
EAN or UPC
4061131069027
We're here for you
with Service Centers across the country - We have your back