Our DTS 3261 (NEMA Type 3R/4) outdoor series cooling unit utilizes a long internal air path to capture heat above the components and provide cool air below.
Fuse Type
CC
Rated Voltage
115 V
Type Rating
Type 3R/4
Cooling Capacity
7000-8500 BTU/hr
Frequency
60 Hz
Controller
Standard Controller
Color
Dark Gray - ANSI 61
Standards
UL, cUL, CE, EAC
Fuse Rating
30 A
Cover Material
Electrostatically Powder Coated Steel
Mounting Position
Side Mount
Noise Level
73 dB(A)
Weight
123.5 LB
EAN or UPC
4061131069041
We're here for you
with Service Centers across the country - We have your back