Our DTS 3261 (NEMA Type 3R/4) outdoor series cooling unit utilizes a long internal air path to capture heat above the components and provide cool air below.
Cover Material
Electrostatically Powder Coated Steel
Rated Voltage
115 V
Fuse Type
CC
Controller
Standard Controller
Frequency
60 Hz
Type Rating
Type 3R/4
Color
Light Gray - RAL 7035
Standards
UL, cUL, CE, EAC
Noise Level
73 dB(A)
Fuse Rating
30 A
Mounting Position
Side Mount
Cooling Capacity
7000-8500 BTU/hr
Weight
123.5 LB
EAN or UPC
4061131069065
We're here for you
with Service Centers across the country - We have your back