Our DHS 3441 (NEMA Type 12) series cooling units combine active and passive cooling to deliver high-efficiency performance with impressive energy savings. This series is ideal for environments where the temperature is variable with lower ambient temperatures, climate-controlled facilities, and operations that run at partial capacity for periods of the day.
Type Rating
Type 12
Fuse Type
CC
Noise Level
<80 dB(A)
Fuse Rating
10 A
Mounting Position
Side Mount
Cover Material
Electrostatically Powder Coated Steel
Rated Voltage
230 V
Frequency
50/60 Hz
Color
Light Gray - RAL 7035
Controller
Basic Controller with Display
Cooling Capacity
5000-7500 BTU/hr
Standards
CE, cULus
Weight
127.7 LB
EAN or UPC
4061131256502
We're here for you
with Service Centers across the country - We have your back