Our DHS 3461 (NEMA Type 3R/4) series cooling units combines active and passive cooling to deliver high-efficiency performance with impressive energy savings. This series is ideal for environments where the temperature is variable with lower ambient temperatures, climate-controlled facilities, and operations that run at partial capacity for periods of the day. These units include a rainhood are particularly suited for enclosures that operate outdoors.
Type Rating
Type 3R/4
Controller
Basic Controller with Display
Cover Material
Electrostatically Powder Coated Steel
Frequency
50/60 Hz
Color
Dark Gray - ANSI 61
Mounting Position
Side Mount
Cooling Capacity
5000-7500 BTU/hr
Rated Voltage
400 V/460 V
Noise Level
<80 dB(A)
Standards
CE, cULus
Fuse Type
CC
Fuse Rating
4.5 A
Weight
154.0 LB
EAN or UPC
4061131256618
We're here for you
with Service Centers across the country - We have your back