Our DHS 3441 (NEMA Type 12) series cooling units combine active and passive cooling to deliver high-efficiency performance with impressive energy savings. This series is ideal for environments where the temperature is variable with lower ambient temperatures, climate-controlled facilities, and operations that run at partial capacity for periods of the day.
Cooling Capacity
5000-7500 BTU/hr
Rated Voltage
115 V
Fuse Rating
17.5 A
Cover Material
Electrostatically Powder Coated Steel
Color
Dark Gray - ANSI 61
Mounting Position
Side Mount
Controller
Basic Controller with Display
Type Rating
Type 12
Frequency
60 Hz
Noise Level
<80 dB(A)
Fuse Type
CC
Standards
CE, cULus
Weight
139.0 LB
EAN or UPC
4061131256533
We're here for you
with Service Centers across the country - We have your back