Our DHS 3461 (NEMA Type 3R/4) series cooling units combines active and passive cooling to deliver high-efficiency performance with impressive energy savings. This series is ideal for environments where the temperature is variable with lower ambient temperatures, climate-controlled facilities, and operations that run at partial capacity for periods of the day. These units include a rainhood are particularly suited for enclosures that operate outdoors.
Noise Level
<80 dB(A)
Rated Voltage
115 V
Frequency
60 Hz
Type Rating
Type 3R/4
Cooling Capacity
5000-7500 BTU/hr
Cover Material
Electrostatically Powder Coated Steel
Mounting Position
Side Mount
Controller
Basic Controller with Display
Fuse Rating
17.5 A
Color
Dark Gray - ANSI 61
Fuse Type
CC
Standards
CE, cULus
Weight
154.0 LB
EAN or UPC
4061131256595
We're here for you
with Service Centers across the country - We have your back