Our DHS 3461 (NEMA Type 3R/4) series cooling units combines active and passive cooling to deliver high-efficiency performance with impressive energy savings. This series is ideal for environments where the temperature is variable with lower ambient temperatures, climate-controlled facilities, and operations that run at partial capacity for periods of the day. These units include a rainhood are particularly suited for enclosures that operate outdoors.
Rated Voltage
115 V
Frequency
60 Hz
Standards
CE, cULus
Type Rating
Type 3R/4
Color
Light Gray - RAL 7035
Noise Level
<80 dB(A)
Fuse Rating
17.5 A
Cooling Capacity
5000-7500 BTU/hr
Cover Material
Electrostatically Powder Coated Steel
Controller
Basic Controller with Display
Mounting Position
Side Mount
Fuse Type
CC
Weight
154.0 LB
EAN or UPC
4061131256564
We're here for you
with Service Centers across the country - We have your back