Our DHS 3481 (NEMA Type 4/4x) series cooling units combines active and passive cooling to deliver high-efficiency performance with impressive energy savings. This series is ideal for environments where the temperature is variable with lower ambient temperatures, climate-controlled facilities, and operations that run at partial capacity for periods of the day. These units include a rainhood and are designed for washdown applications.
Cover Material
304 Stainless Steel
Fuse Rating
17.5 A
Cooling Capacity
5000-7500 BTU/hr
Color
304 Stainless Steel
Fuse Type
CC
Standards
CE, cULus
Controller
Basic Controller with Display
Noise Level
<80 dB(A)
Type Rating
Type 4/4x
Rated Voltage
115 V
Mounting Position
Side Mount
Frequency
60 Hz
Weight
141.0 LB
EAN or UPC
4061131256625
We're here for you
with Service Centers across the country - We have your back