The Green Series Cooling Units excel because of their extremely high energy efficiency and service friendliness. In addition, they are easy to integrate in every system or plant due to their modern design. Significantly less refrigerant is used and the units are already listed according to UL 60335, for long-term planning also after 2024. The advantages of the series at a glance:
Color
Light Gray - RAL 7035
Frequency
50/60 Hz
Mounting Position
Side Mount
Controller
Standard Controller
Rated Voltage
400 V/460 V
Fuse Type
CC
Fuse Rating
4 A
Cooling Capacity
7000-11000 BTU/hr
Cover Material
Electrostatically Powder Coated Steel
Type Rating
Type 12
Standards
UL, cUL, CE, EAC
Weight
145.53 LB
EAN or UPC
4061131250883
We're here for you
with Service Centers across the country - We have your back